Hot and Cold Indicator Button in Polished Chrome
Lahara Hot and Cold Indicator Button in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 19499-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Lahara
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Plug Button
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 034449571159