LIFT ROD FINI *LAHARA CP

You last purchased this on
 
Delta Faucet

Lahara LIFT ROD FINI *LAHARA CP

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Lahara LIFT ROD FINI *LAHARA CP

  • Fast #
  • Part #DRP51344
  • Item #3527745
  • Manufacturer Part #RP51344
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Collection:
Lahara
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
1/2 in
Drain Component Type:
Lift Rod
Height:
1 in
Material:
Zinc
Maximum Height:
1 in
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Type:
DRP51344
Weight:
0.02 lb