LIFT ROD FINIAL Stainless
Lahara® LIFT ROD FINIAL Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 19499-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Lahara®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Drain Component Type:
- Lift Rod
- Height:
- 1
- Material:
- Zinc
- Type:
- DRP51344SS
- UPC:
- 034449571197