This product requires certification to purchase.

Non-Diverter Tub Spout in Champagne Bronze

Delta Faucet

Lahara Non-Diverter Tub Spout in Champagne Bronze

  • Fast #
  • Part #DRP53237CZ
  • Item #4292078
  • Manufacturer Part #RP53237CZ
5 out of 5 Customer Rating
Brand image
Delta Faucet

Lahara Non-Diverter Tub Spout in Champagne Bronze

  • Fast #
  • Part #DRP53237CZ
  • Item #4292078
  • Manufacturer Part #RP53237CZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 1088
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 6 3/4" total length
  • Sweat onto 1/2" C.W.T. or thread onto 1/2" IPS
  • ADA compliant – complies with the standards set forth by the Americans with Disabilities Act for bathroom faucets
  • Spout Reach: 5-1/2"
  • Length: 6-3/4"
  • Coordinates seamlessly with the Lahara Collection
  • Unrestricted flow rate allows for rapid filling of the tub
  • Designed to easily install with standard U.S. plumbing connections
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Lahara
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
End Connection 1:
FIPS
End Connections:
FIPS
Faucet Part Type:
Tub Spout
Fits Brand:
Delta
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
3 in
Installation Type:
Wall Mount
Length:
6-3/4 in
Material:
Plastic
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Reach:
6-3/4 in
Spout Type:
Non-Diverter
Tub Spout Type:
Non-diverter
UPC:
034449673686