This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Stainless (Trim Only)

Delta Faucet

Lahara® One Handle Single Function Bathtub & Shower Faucet in Stainless (Trim Only)

  • Fast #
  • Part #DT17T438SS
  • Item #3527684
  • Manufacturer Part #T17T438-SS
5 out of 5 Customer Rating
Brand image
Delta Faucet

Lahara® One Handle Single Function Bathtub & Shower Faucet in Stainless (Trim Only)

  • Fast #
  • Part #DT17T438SS
  • Item #3527684
  • Manufacturer Part #T17T438-SS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 81
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • TempAssure Thermostatic cartridge measures and monitors the temperature of the water and automatically adjusts to maintain a more precise water temperature
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Spray settings include: Full Body
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Lahara®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Diameter:
5-1/8
Escutcheon Height:
7
Escutcheon Width:
7
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Plastic
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shower Arm Reach:
5-1/2
Showerhead Flow Rate:
2.5
Showerhead Function:
Single
Spout Type:
Pull Up
Spray Type:
Full
Trim Only:
Yes
Tub Spout Flow Rate:
8.6
Tub Spout Reach:
5-1/2
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
034449570138
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Width:
6