Repair Handle Kit in Champagne Bronze
Lahara Repair Handle Kit in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 994-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Lahara
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Faucet Part Type:
- Handle Kit
- Material:
- Metal
- UPC:
- 034449677615