Roman Tub Hand Shower Base Escutcheon Polished Chrome
Lahara® Roman Tub Hand Shower Base Escutcheon Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 7800-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Lahara®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- UPC:
- 034449569545