Roman Tub Handle Assembly CHBR
Lahara Roman Tub Handle Assembly CHBR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1152-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handle with glide ring
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Lahara
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Faucet Part Type:
- Handle Kit
- Material:
- Metal
- UPC:
- 034449677585