Round Closed Towel Ring in Brilliance Champagne Bronze
Lahara™ Round Closed Towel Ring in Brilliance Champagne Bronze
Package Quantity Info:
Each: 1 Case: 3 Pallet: 300-
Pick Up Not AvailableNot available in CA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in CA
Product Details
Product Details
- Perfectly coordinates with the Lahara bath collection
- Extends 2-9/32 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- Assembled dimensions: 8-3/16 in. H x 2-9/32 in. D x 7-7/16 in. W
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2
- CARB OTC LEED Compliant:
- No
- Collection:
- Lahara™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Champagne Bronze
- Depth:
- 2-7/25
- Diameter:
- 7-7/16
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 8-3/16
- IAPMO Listed:
- No
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 2-9/32
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 034449658355