Lahara® Single Handle Centerset Bathroom Sink Faucet in Chrome

Part #D538MPUDST  |  Item #3986280  |  Manufacturer Part #538-MPU-DST

$199.01 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 72
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • DIAMOND Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated Inflex® PEX supply lines
  • Fits 1- or 3-hole 4-inch installations (with included optional deck plate)
  • Optional red/blue temperature indicator ring included
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA Compliant
  • Water Sense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Standard spout
  • Backed by Delta Faucet's Lifetime Limited Warranty

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1, CSA B125.2

Cartridge Type: Ceramic Disc

Center Size: 4 in

Collection: Lahara®

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 7-7/25 in

Drain Included: Yes

EPA Compliant: Yes

Faucet Connection Size: 3/8 in

Faucet Height: 8-29/32 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Zinc

Handle Type: Lever

Height: 7-47/100 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/8 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Domestic

Spout Height: 6 in

Spout Reach: 5-1/2 in

Style: Transitional

Supply Lines Included: Yes

Trim Only: No

Type: Faucet

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 3.894

Width: 6-1/2 in