This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Venetian Bronze (Trim Only)

Delta Faucet

Lahara® Single Handle Multi Function Shower Faucet in Venetian Bronze (Trim Only)

  • Fast #
  • Part #DT14238RB
  • Item #3527727
  • Manufacturer Part #T14238-RB
4 out of 5 Customer Rating
Brand image
Delta Faucet

Lahara® Single Handle Multi Function Shower Faucet in Venetian Bronze (Trim Only)

  • Fast #
  • Part #DT14238RB
  • Item #3527727
  • Manufacturer Part #T14238-RB
4 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 162
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings: Pause, Full Body Spray, Full Spray w/Massage, Fast Massage, Soft Drench Spray
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Single function operation
  • Single lever handle for ease of temperature control
  • Meets standards set by Americans with Disabilities Act (ADA)
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Lahara®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Diameter:
4-15/16
Escutcheon Height:
7
Escutcheon Width:
7
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Plastic
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shower Arm Reach:
6
Showerhead Flow Rate:
1.75
Showerhead Function:
Multi
Spray Type:
Massage, Full, Pause, Soft
Trim Only:
Yes
UL Listed:
No
UPC:
034449569866
Valve Trim Type:
Pressure Balancing