This product requires certification to purchase.

One Handle Single Function Shower Faucet in Brilliance® Stainless (Trim Only)

Delta Faucet

Lahara® One Handle Single Function Shower Faucet in Brilliance® Stainless (Trim Only)

  • Fast #
  • Part #DT17238SSH2O
  • Item #4243392
  • Manufacturer Part #T17238-SSH2O
3.4 out of 5 Customer Rating
Brand image
Delta Faucet

Lahara® One Handle Single Function Shower Faucet in Brilliance® Stainless (Trim Only)

  • Fast #
  • Part #DT17238SSH2O
  • Item #4243392
  • Manufacturer Part #T17238-SSH2O
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • H2Okinetic® shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor® pressure balance valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic® spray
  • H2Okinetic® spray creates a shower with more warmth, coverage and intensity
  • Trim kit only, must order MultiChoice® universal Valve separately to complete the unit
  • WaterSense® certification promotes water conservation
  • ADA compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Lahara®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Depth:
8-59/100
Diameter:
6-13/32
Escutcheon Height:
7-1/2
Escutcheon Width:
7-1/2
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
10-9/100
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UL Listed:
No
UPC:
034449662512
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
7-19/32