*CVR* *LELAND N&W - SPT
Leland *CVR* *LELAND N&W - SPT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 44160-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Leland
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Length:
- 3-1/2
- Material:
- Metal
- Type:
- Faucet
- UPC:
- 034449633413