This product requires certification to purchase.

*CVR* 2.2 GPM D SPT ASSY *VICTOR PD

Delta Faucet

Leland *CVR* 2.2 GPM D SPT ASSY *VICTOR PD

  • Fast #
  • Part #DRP54537SS
  • Item #3754669
  • Manufacturer Part #RP54537SS
4.7 out of 5 Customer Rating
Brand image
Delta Faucet

Leland *CVR* 2.2 GPM D SPT ASSY *VICTOR PD

  • Fast #
  • Part #DRP54537SS
  • Item #3754669
  • Manufacturer Part #RP54537SS
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 176
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Leland
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Type:
DRP54537SS
UPC:
034449594172