DELTA LELAND: VOICEIQ SINGLE HANDLE PULL-DOWN FAUCET WITH TOUCH20 TECHNOLOGY
Leland® DELTA LELAND: VOICEIQ SINGLE HANDLE PULL-DOWN FAUCET WITH TOUCH20 TECHNOLOGY
Package Quantity Info:
Each: 1 Case: 3 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- VoiceIQ® Technology links proven platforms – Amazon® Alexa® or Google® Assistant-enabled devices and Delta Touch2O Technology faucets – into a next-generation solution
- Touchless voice activation can turn the water on and off, pour specific amounts, and even warm up using your voice-enabled device
- Hand wash feature provides the proper timing for lathering, scrubbing, and rinsing your hands
- Requires 6 AA (included) or 6 C batteries (optional)
- Includes A/C adapter EP102157
- For installation and continued operation of VoiceIQ® Technology, a wall outlet underneath the sink which isn’t controlled by a switch is required
- Integrated TempSense™ LED light shows water temperature, changing from blue to magenta to red as temperature increases
- Touch anywhere on the kitchen spout with your wrist or forearm to start and stop the flow of water or use the single handle manually
- Intuitive Touch2O® Technology can sense the difference between a touch and a grab, reducing the chances of false activation
- MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 117.1
- ASME:
- ASME A112.18, ASME A112.18.1
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Leland®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product contains and can expose you to Antimony Trioxide, which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov. Wash hands after installing or removing this product.
- Spout Height:
- 15-19/50
- Spout Reach:
- 9-19/50
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Swivel
- Type:
- Faucet
- UPC:
- 034449966047