DELTA LELAND SLEEVE ASSEMBLY
Leland DELTA LELAND SLEEVE ASSEMBLY
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1703-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coordinates with Delta Leland® kitchen collection
- Genuine Delta repair part
- View Delta Faucet's Return Policy
Specifications
- Collection:
- Leland
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-1/4 in
- Height:
- 3-1/4 in
- Material:
- Brass
- UPC:
- 195205055587