Double Lever Handle High Arc Widespread Lavatory Faucet with Metal Pop-Up in Polished Chrome
Leland® Double Lever Handle High Arc Widespread Lavatory Faucet with Metal Pop-Up in Polished Chrome
Product Details
Product Details
- Includes metal pop-up drain assembly
- Diamond Seal® technology
- Lifetime limited warranty on parts and finishes for original purchaser
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2, ASME A112.18.6
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Collection:
- Leland®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 4 in - 16 in
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole, 4 Hole
- Spout Height:
- 4-1/4
- Spout Reach:
- 5
- Spout Type:
- High Arc, Rigid
- Trim Only:
- No
- UPC:
- 034449642699
- WaterSense Labeled:
- Yes