This product requires certification to purchase.

Handle Set Screw and Button in Brilliance Stainless

Delta Faucet

Leland Handle Set Screw and Button in Brilliance Stainless

  • Fast #
  • Part #DRP63195SS
  • Item #4063878
  • Manufacturer Part #RP63195SS
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Leland Handle Set Screw and Button in Brilliance Stainless

  • Fast #
  • Part #DRP63195SS
  • Item #4063878
  • Manufacturer Part #RP63195SS
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 972
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Leland
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Faucet Part Type:
Handle Kit
Handle Type:
Lever
Height:
1 in
Material:
Metal
Number of Handles:
Single Handle
UPC:
034449637886