This product requires certification to purchase.

Lavatory Lift Rod in Venetian Bronze

Delta Faucet

Leland Lavatory Lift Rod in Venetian Bronze

  • Fast #
  • Part #DRP41574RB
  • Item #3082372
  • Manufacturer Part #RP41574RB
4.2 out of 5 Customer Rating
Brand image
Delta Faucet

Leland Lavatory Lift Rod in Venetian Bronze

  • Fast #
  • Part #DRP41574RB
  • Item #3082372
  • Manufacturer Part #RP41574RB
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12180
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Leland
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
IAPMO Listed:
No
Product Type:
Faucet
Tailpiece Length:
22/25 in
UPC:
034449543835