Lead Law Compliant Not Certified 1.5 Gallons Per Minute WAND Assembly Leland Brushed Stainless Steel
Leland® Lead Law Compliant Not Certified 1.5 Gallons Per Minute WAND Assembly Leland Brushed Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 994-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Leland®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Type:
- DRP60734SS
- UPC:
- 034449604680