This product requires certification to purchase.

*LELAND TRIM RNG BSE & GSKT

Delta Faucet

Leland *LELAND TRIM RNG BSE & GSKT

  • Fast #
  • Part #DRP52610
  • Item #4393962
  • Manufacturer Part #RP52610
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Leland *LELAND TRIM RNG BSE & GSKT

  • Fast #
  • Part #DRP52610
  • Item #4393962
  • Manufacturer Part #RP52610
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 5712
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Leland
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
2-1/2 in
Faucet Part Type:
Nuts, Washers, Gaskets
Height:
1 in
Material:
Metal
UPC:
034449697453