Metal Handle Kit in Arctic Stainless
Leland Metal Handle Kit in Arctic Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 972-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Leland
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Arctic Stainless
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Material:
- Metal
- Number of Handles:
- Single Handle
- UPC:
- 034449701877