Metal Handle Kit in Polished Chrome
Leland Metal Handle Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For 13/14 Series Tub/Showers
- Metal lever handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Leland
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-14/25 in
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Metal Lever
- Height:
- 1-97/100 in
- Material:
- Zinc
- Maximum Height:
- 1-97/100 in
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.91 lb
- Width:
- 3 in