Metal Handle Lever with Button and Set Screw in Arctic Stainless
Leland Metal Handle Lever with Button and Set Screw in Arctic Stainless
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Leland
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Arctic Stainless
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Material:
- Metal
- Number of Handles:
- Single Handle
- UPC:
- 034449701679