Metal Handle Set in Chrome
Leland® Metal Handle Set in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Metal lever handle
- For use with bidet, lavatory and kitchen faucets
- Finish guaranteed not to tarnish or corrode
- A charming teapot-inspired series of faucets for the entire home
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Leland®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 3-1/2
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- UPC:
- 034449492119
- WaterSense Labeled:
- No
- Width:
- 2-7/10