This product requires certification to purchase.

Mounting Bracket Assembly for 9193-DST Kitchen Faucet

Delta Faucet

Leland Mounting Bracket Assembly for 9193-DST Kitchen Faucet

  • Fast #
  • Part #DRP92714
  • Item #7562030
  • Manufacturer Part #RP92714
5 out of 5 Customer Rating
Brand image
Delta Faucet

Leland Mounting Bracket Assembly for 9193-DST Kitchen Faucet

  • Fast #
  • Part #DRP92714
  • Item #7562030
  • Manufacturer Part #RP92714
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
9193-DST
CARB OTC LEED Compliant:
No
Collection:
Leland
Depth:
2-19/50 in
GSA Approved:
No
Height:
1/2 in
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
No
UPC:
034449860420