Porcelain Handle Lever Single Handle Chrome/Porcelain
Leland Porcelain Handle Lever Single Handle Chrome/Porcelain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Porcelain lever handle
- For 13/14 Series Tub/Shower
- Finish guaranteed not to tarnish or corrode
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Leland
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Material:
- Porcelain
- Number of Handles:
- Single Handle
- UPC:
- 034449504669
- Width:
- 3 in