This product requires certification to purchase.

Shower Only Trim in Venetian Bronze (Trim Only)

Delta Faucet

Leland Shower Only Trim in Venetian Bronze (Trim Only)

  • Fast #
  • Part #DT14278RBSHCCER
  • Item #4513220
  • Manufacturer Part #T14278-RBSHCCER
5 out of 5 Customer Rating
Brand image
Delta Faucet

Leland Shower Only Trim in Venetian Bronze (Trim Only)

  • Fast #
  • Part #DT14278RBSHCCER
  • Item #4513220
  • Manufacturer Part #T14278-RBSHCCER
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 142
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full Body spray, Massaging spray, Soft Drenching spray
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Flow rate: 2.0 gpm at 80 psi
  • ADA Compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Leland
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
9-47/50 in
Handle Material:
Plastic
Handle Type:
Lever
Height:
9-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full Body, Massaging Spray, Soft Drench Spray
Trim Only:
Yes
UPC:
034449711593
WaterSense Labeled:
Yes