This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Polished Chrome Trim Only

Delta Faucet

Leland® Single Handle Bathtub & Shower Faucet in Polished Chrome Trim Only

  • Fast #
  • Part #DT14478LHP
  • Item #2465325
  • Manufacturer Part #T14478-LHP
3.4 out of 5 Customer Rating
Brand image
Delta Faucet

Leland® Single Handle Bathtub & Shower Faucet in Polished Chrome Trim Only

  • Fast #
  • Part #DT14478LHP
  • Item #2465325
  • Manufacturer Part #T14478-LHP
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Handles sold separately
  • Touch-Clean® showerhead with full spray function
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Leland®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Flow Rate:
2 gpm
Handle Type:
Lever
Number of Handles:
Single Handle
Spout Type:
Pull Up Diverter
Trim Only:
Yes
Tub Spout Type:
Diverter
UPC:
034449519076
WaterSense Labeled:
Yes