Single Handle Pull Down Bar Faucet in SpotShield® Stainless
Leland® Single Handle Pull Down Bar Faucet in SpotShield® Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
- SpotShield Technology helps your faucet or shower stay cleaner, longer by resisting water spots and fingerprints
- Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
- DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
- 1 or 3-hole 8" installation
- Optional escutcheon available for purchase separately
- ADA Compliant
- High-arc pull-down swivels 360degrees
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Leland®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SpotShield Stainless
- Deck Plate Included:
- No
- Faucet Connection:
- OD, Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-1/2
- Faucet Material:
- Zinc
- Faucet Type:
- Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Side Spray:
- No
- Spout Height:
- 8-1/4
- Spout Reach:
- 6-3/4
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Swivel
- UPC:
- 034449825221
- WaterSense Labeled:
- No