Single Handle Pull Down Kitchen Faucet with Touch and Voice Activation in Arctic Stainless

You last purchased this on
 
Delta Faucet

Leland® Single Handle Pull Down Kitchen Faucet with Touch and Voice Activation in Arctic Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Leland® Single Handle Pull Down Kitchen Faucet with Touch and Voice Activation in Arctic Stainless

  • Fast #
  • Part #D9178TVARDST
  • Item #8355954
  • Manufacturer Part #9178TV-AR-DST
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Arctic Stainless Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Voice activation can turn the water on and off, pour specific amounts, and even warm up using your voice enabled device
  • Requires 6 AA or 6 C batteries and A/C wall adapter (included)
  • VoiceIQ technology links proven platforms – Amazon® Alexa® or Google® assistant-enabled devices and Delta touch2O technology faucets – into a next-generation solution
  • MagnaTite® docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • Touch anywhere on the kitchen spout with your wrist or forearm to start and stop the flow of water or use the single handle manually
  • Intuitive Touch2O® technology can sense the difference between a touch and a grab, reducing the chances of false activation
  • Integrated TempSense™ LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • For installation and continued operation of VoiceIQ™ technology, a wall outlet underneath the sink which isn’t controlled by a switch is required
  • Concentrated stream cuts through messes and innovative water shield reduces splatter
  • Shieldspray® technology powers off the mess without making a mess
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Leland®
Color Finish Category:
Stainless Steel
Color Finish Name:
Arctic Stainless
Deck Plate Included:
Yes
Depth:
11-22/25 in
Faucet Connection Size:
3/8 in
Faucet Height:
15-3/8 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down, Touch Activated, Voice Activated, Touchless
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Power Source:
Battery
Side Spray:
No
Smart Home Compatibility:
Amazon Alexa, Google Assistant
Smart Home Enabled:
Yes
Spout Height:
7-7/8 in
Spout Reach:
9-13/64 in
Spout Swivel:
360°
Spray Type:
Aerated Stream, ShieldSpray™, Spray
Style:
Modern
Supply Lines Included:
Yes
UL Listed:
No
Weight:
8.884 lb
Wireless Communication - FEI:
Wi-Fi