This product requires certification to purchase.

Single Porcelain Lever Handle in Brilliance Stainless

Delta Faucet

Leland Single Porcelain Lever Handle in Brilliance Stainless

  • Fast #
  • Part #DH777SS
  • Item #2302566
  • Manufacturer Part #H777SS
3.1 out of 5 Customer Rating
Brand image
Delta Faucet

Leland Single Porcelain Lever Handle in Brilliance Stainless

  • Fast #
  • Part #DH777SS
  • Item #2302566
  • Manufacturer Part #H777SS
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Porcelain lever handle
  • For 13/14 Series Tub/Shower
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Leland
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Faucet Part Type:
Handle
Handle Type:
Lever
Material:
Porcelain
Number of Handles:
Single Handle
UPC:
034449504683
Width:
3 in