Small Metal Lever Handle Pair with Screw in Brilliance Stainless
Leland Small Metal Lever Handle Pair with Screw in Brilliance Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 720-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Metal lever handles
- Sold in pairs
- Finish guaranteed not to tarnish or corrode
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Leland
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Handle
- Handle Type:
- Metal Lever
- Material:
- Metal
- Number of Handles:
- Two Handle
- UPC:
- 034449492126
- Width:
- 2-7/10 in