Two Porcelain Lever Handle Kit Chrome
Leland Two Porcelain Lever Handle Kit Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 720-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Porcelain lever handles
- Sold in pairs
- For use with bidet, lavatory and kitchen faucets
- Finish guaranteed not to tarnish or corrode
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Leland
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Material:
- Porcelain
- Number of Handles:
- Two Handle
- UPC:
- 034449506922
- Width:
- 2-7/10 in