Valve Sleeve Assembly Brushed Stainless Steel
Leland Valve Sleeve Assembly Brushed Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1703-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Leland
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Sleeve Assembly
- Length:
- 6
- Material:
- Metal
- UPC:
- 034449578806