Valve Sleeve Assembly in Polished Chrome
Leland Valve Sleeve Assembly in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1703-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Leland
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Sleeve Assembly
- NSF Certified:
- No
- UPC:
- 034449578790