W-Connector in Black
Leland W-Connector in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 44160-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Leland
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Connector
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 2 in
- NSF Certified:
- No
- UPC:
- 034449633437