This product requires certification to purchase.

Wand Assembly in Arctic Stainless for Delta 19978-SSSD-DST Kitchen Faucet

Delta Faucet

Leland Wand Assembly in Arctic Stainless for Delta 19978-SSSD-DST Kitchen Faucet

  • Fast #
  • Part #DRP51480AR
  • Item #4472220
  • Manufacturer Part #RP51480AR
3.8 out of 5 Customer Rating
Brand image
Delta Faucet

Leland Wand Assembly in Arctic Stainless for Delta 19978-SSSD-DST Kitchen Faucet

  • Fast #
  • Part #DRP51480AR
  • Item #4472220
  • Manufacturer Part #RP51480AR
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Arctic Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 2400
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Leland
Color Finish Category:
Stainless Steel
Color Finish Name:
Arctic Stainless
Flow Rate:
1.8 gpm
GSA Approved:
No
Height:
1
Material:
Plastic
NSF Certified:
No
UPC:
034449701693