This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Brilliance® Champagne Bronze

Delta Faucet

Lenta™ Single Handle Pull Down Kitchen Faucet in Brilliance® Champagne Bronze

  • Fast #
  • Part #D19802ZCZDST
  • Item #8339806
  • Manufacturer Part #19802Z-CZ-DST
4.4 out of 5 Customer Rating
Brand image
Delta Faucet

Lenta™ Single Handle Pull Down Kitchen Faucet in Brilliance® Champagne Bronze

  • Fast #
  • Part #D19802ZCZDST
  • Item #8339806
  • Manufacturer Part #19802Z-CZ-DST
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • ShieldSpray® Technology powers off the mess without making a mess
  • Concentrated stream cuts through messes and innovative water shield reduces splatter
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Fits 1 or 3-hole installations with included 10-3/4 in. deck plate
  • ADA compliant
  • The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
16-1/4 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
16-1/4 in
Spout Reach
9-13/100 in
Spout Swivel
360°
Included Components
Deck Plate Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Battery Size
C
Collection
Lenta™
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Faucet Connection
Compression
Faucet Material
Zinc
Faucet Mount
Deck Mount
Faucet Valve Type
Diamond Coated Ceramic Disc
Handle Material
Zinc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole, 3 Hole
Side Spray
No
Spout Type
Swivel
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.6
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
034449946513