Single Handle Pull Down Kitchen Faucet in Spotshield Stainless
Lenta™ Single Handle Pull Down Kitchen Faucet in Spotshield Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 48-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- MESSY HANDS, CLEAN FAUCET: Touch-free activation helps keep your faucet mess-free, cutting down on cleaning.
- TOUCHLESS ACTIVATION: Turn on and off simply by placing your hand within 4 inches of the faucet surface.
- 4-MINUTE SHUT-OFF: Automatic water flow shut-off after four minutes helps conserve water
- EASY INSTALLATION: DIY installation, with step-by step install videos on Delta Faucet’s YouTube.
- Integrated TempSense™ LED light shows water temperature, changing from blue to magenta to red as temperature increases
- Battery operated 6 AA (included) with a battery life of approximately 1 year or 6 C (not included) with a battery life of approximately 3 years
- Optional A/C adapter EP102157 may be ordered separately
- ShieldSpray® Technology powers off the mess without making a mess
- Concentrated stream cuts through messes and innovative water shield reduces splatter
- MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Battery Size:
- 6AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Lenta™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spotshield Stainless
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Side Spray:
- No
- Spout Height:
- 16-3/4 in
- Spout Reach:
- 9-13/100 in
- Spout Type:
- High Arc
- Supply Lines Included:
- Yes
- Type:
- Faucet
- UPC:
- 195205148227