Lever Handle Kit Kit
Lever Handle Kit Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6992-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Handle Kit
- Material:
- Metal
- Number of Handles:
- Two Handle
- Type:
- Faucet
- UPC:
- 034449548472