Lever Handle Spindle in Brilliance Polished Brass
Lever Handle Spindle in Brilliance Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4320-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spindle for h14, h24, h54, h64, h74
- Spout reach: 7 3<SLASH/>8"
- Rigid slip on spout
- Flexible mounting arrangement
- 19 gpm @ 60 psi
- 2 5<SLASH/>8" dia. scalloped handle bases
- Less handles, see pages
- Required accessories:DRP18227 or DRP18235 Rough-in valve
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Part Type:
- Spindle
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 034449377584
- WaterSense Labeled:
- No