Trip Lever in Chrome
Levoir™ Trip Lever in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 1320-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Collection:
- Levoir™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-7/25 in
- Handle Material:
- Metal
- Handle Type:
- Flush
- Installation Type:
- Universal Mount
- Length:
- 2-5/16 in
- Material:
- Metal
- Number of Handles:
- Single Handle
- UL Listed:
- No
- UPC:
- 034449869348
- WaterSense Labeled:
- No