Levoir™ Zinc Lever Valve Replacement Handle in Luxe Steel

Part #DHL75P98SL  |  Item #7717088  |  Manufacturer Part #HL75P98-SL

$204.48 EACH

Color/Finish: Luxe Steel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 3
  • Pallet: 936
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Lever handles are ADA compliant
  • Model number = one set of handles

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Levoir™

Color Finish: Luxe Steel

Color Finish Category: Stainless Steel

Deck Plate Included: No

GSA Approved: No

Handle Material: Zinc

Handle Type: Lever

Height: 6-1/4 in

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Recommended Valve Application: Commercial, Residential

UL Listed: No

Valve Operator: Lever Handle

Weight: 1.16

Width: 2-1/4 in