This product requires certification to purchase.

Handle in Venetian Bronze

Delta Faucet

Lewiston® Handle in Venetian Bronze

  • Fast #
  • Part #DRP49637RB
  • Item #3629202
  • Manufacturer Part #RP49637RB
3.1 out of 5 Customer Rating
Brand image
Delta Faucet

Lewiston® Handle in Venetian Bronze

  • Fast #
  • Part #DRP49637RB
  • Item #3629202
  • Manufacturer Part #RP49637RB
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 5712
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Brand Model Compatibility:
172902 and 174902 Tub and Showers
Collection:
Lewiston®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Faucet Part Type:
Handle
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Knob
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
UPC:
034449567350
WaterSense Labeled:
No