Round Closed Towel Ring in Polished Chrome
Lilah Round Closed Towel Ring in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 240-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 1-21/32 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Lilah
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-18/25 in
- Diameter:
- 7-1/16 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 7-23/32 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 2-23/32 in
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 034449698054
- Width:
- 7-3/50 in