This product requires certification to purchase.

*CVR* LFN PO WAND ASSY 1.8 GPM

Delta Faucet

Linden *CVR* LFN PO WAND ASSY 1.8 GPM

  • Fast #
  • Part #DRP70735SS
  • Item #4472302
  • Manufacturer Part #RP70735SS
4.9 out of 5 Customer Rating
Brand image
Delta Faucet

Linden *CVR* LFN PO WAND ASSY 1.8 GPM

  • Fast #
  • Part #DRP70735SS
  • Item #4472302
  • Manufacturer Part #RP70735SS
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Collection:
Linden
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Type:
DRP70735SS
UPC:
034449696517