4-1/4 in. Metal Handle Kit in Venetian Bronze
Linden 4-1/4 in. Metal Handle Kit in Venetian Bronze
Package Quantity Info:
Each: 1 Pallet: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Linden
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Handle Kit
- Height:
- 2-69/100
- Material:
- Metal
- Number of Handles:
- Single Handle
- Origin:
- Global
- UPC:
- 034449831949
- Width:
- 2