This product requires certification to purchase.

Brass Linden Replacement Friction Ring for Delta Faucet 9192-DST, 9192-RB-DST, 9192-SS-DST Kitchen Faucets

Delta Faucet

Linden Brass Linden Replacement Friction Ring for Delta Faucet 9192-DST, 9192-RB-DST, 9192-SS-DST Kitchen Faucets

  • Fast #
  • Part #DRP62777
  • Item #4087874
  • Manufacturer Part #RP62777
5 out of 5 Customer Rating
Brand image
Delta Faucet

Linden Brass Linden Replacement Friction Ring for Delta Faucet 9192-DST, 9192-RB-DST, 9192-SS-DST Kitchen Faucets

  • Fast #
  • Part #DRP62777
  • Item #4087874
  • Manufacturer Part #RP62777
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3312
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, WA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Linden
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Ring
Material:
Brass
NSF Certified:
No
UPC:
034449635349