BTN
Linden BTN
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8928-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Linden
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Type:
- Faucet
- UPC:
- 034449626262